Zoro Homepage

Cable Drum Adapter, 5/16 In. x 25 ft.

  • Mfr # 59250

  • Zoro # G2294747


product price: $271.99
/ea
Free Shipping & Returns

Key Features

For Use With
K-50-8/59000
Material
Polyethylene Drum, Steel Cable
Connection Size
3/4 in
Size
5/16 in x 25 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59250
Zoro #
G2294747
UPC #
095691592507
Country of Origin
United States

Dimensions

Connection Size
3/4 in
Size
5/16 in x 25 ft
size
5/16" x 25 ft.
Maximum Drain Line Inside Diameter
1 1/2 in
Cable Length
25 ft
Cable Diameter
5/16 in
Minimum Drain Line Inside Diameter
3/4 in

Details

Item
Cable Adapter
For Use With
K-50-8/59000
Material
Polyethylene Drum, Steel Cable
Number of Pieces
1
Includes
Auger
Drain Line Capacity I.D.
3/4 in to 1 1/2 in
Cable Type
5/16 in x 25 ft Hollow Core
Max. Run
25 ft
Product Type
Drum Adapter
Cable End Type
Bulb Auger
Compatible Cleaner Series
K-50
Compatible Cleaner Manufacturer Part Number
K50-8/59000
Head Type
Bulb
Application
Floor Drain Lines, Shower, Sink
Compatible Machine Type
Sectional Machines
Cable Material
Steel
Core Type
Hollow Core

Description

Cable Adapter, Product Type Drum Adapter, Compatible Machine Type Sectional Machines, Compatible Cleaner Series K-50, Cable Type Sectional, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Cable Diameter 5/16 in, Cable Length 25 ft, Core Type Hollow Core, Cable End Type Bulb Auger, Application Floor Drain Lines, Shower, Sink, Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.