Zoro Homepage

Cable Torque Arm

  • Mfr # 71847

  • Zoro # G5368273


product price: $26.89
/ea

Key Features

For Use With
Drain Cleaning Machines
Fits Brand
Ridgid
Material
Steel
Impact Rated
No
For Use With Mfr. Model Number
71722
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71847
Zoro #
G5368273
UPC #
095691718471
Country of Origin
United States

Details

Item
Cable Torque Arm
For Use With
Drain Cleaning Machines
Fits Brand
Ridgid
Material
Steel
Impact Rated
No
For Use With Mfr. Model Number
71722
Product Type
Cable Torque Arm
Compatible Cleaner Series
K-40, K-40B
Compatible Cleaner Manufacturer Part Number
K-40, K-40B

Description

Cable Torque Arm, Product Type Cable Torque Arm, Compatible Cleaner Manufacturer Part Number K-40, K-40B, Compatible Cleaner Series K-40, K-40B, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.