
Cam Lever Pin, PK3
Mfr # 39965
Zoro # G2880921
product price: $9.79
/pk 3, $3.26/eaKey Features
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
97065
Compatible with Brand
RIDGID
Accessory Type
Lever Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39965
Zoro #
G2880921
UPC #
095691399656
Country of Origin
United States
Details
Item
Cam Lever Pin
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
97065
Compatible with Brand
RIDGID
Accessory Type
Lever Pin
Compatible with Manufacturer Model Number
65R-C; 65R-TC
For Use With
65R-C/65R-TC Pipe and Conduit Threaders
Product Type
Cam Lever Pin
Compatible Mfr. Model No.
97065
Compatible Threader Series
811A
Number of Pieces
3
Compatible Threader Mfr. Model No.
97065
Compatible Threader Manufacturer Part Number
97065
Compatible Manufacturer Part Number
97065
Description
Cam Lever Pin, Compatible Threader Grainger Part Number 4Z974, Compatible Threader Manufacturer Part Number 97065, Compatible Threader Series 811A, Product Type Cam Lever Pin, Fits Brand Ridgid, For Use With 65R-C/65R-TC Pipe and Conduit Threaders, Impact Rated No, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.