Zoro Homepage

Carriage Handle, use with Model 603/604/608 Tubing Bender

  • Mfr # 41933

  • Zoro # G916494242


product price: $18.29
/ea

Key Features

For Use With
Model 603/604/608 Tubing Bender
Height
3 in
Overall Length
9 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41933
Zoro #
G916494242
UPC #
95691419330
Country of Origin
China

Dimensions

Height
3 in
Overall Length
9 in
Width
3 in

Details

For Use With
Model 603/604/608 Tubing Bender
Item
Carriage Handle

Description

Ridgid carriage handle for use with model 603/604/608 tubing bender.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.