Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Handle, use with Model 606M/612M Tubing Bender

  • Mfr # 41943

  • Zoro # G716494282


product price: $55.95
/ea

Key Features

For Use With
Model 606M/612M Tubing Bender
Height
3 in
Overall Length
12 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41943
Zoro #
G716494282
UPC #
95691419439
Country of Origin
China

Dimensions

Height
3 in
Overall Length
12 in
Width
3 in

Details

For Use With
Model 606M/612M Tubing Bender
Item
Carriage Handle

Description

Ridgid carriage handle for use with model 606M/612M tubing bender.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.