Zoro Homepage

Chain Extension

  • Mfr # 33665

  • Zoro # G7809365


product price: $58.49
/ea

Key Features

For Use With Mfr. Model Number
206, 226, 276
Impact Rated
No
Fits Brand
Ridgid
Number of Pieces
8
Includes
(2) 33220 Cutter Wheels, (2) 33655 Inside Links, (2) 336601 Outside Links, (2) 33680 Cutter Pins Per Section
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33665
Zoro #
G7809365
UPC #
095691336651
Country of Origin
United States

Dimensions

Overall Length
3 in
Tool Length
6 in

Details

Item
Chain Extension
For Use With Mfr. Model Number
206, 226, 276
Impact Rated
No
Fits Brand
Ridgid
Number of Pieces
8
Includes
(2) 33220 Cutter Wheels, (2) 33655 Inside Links, (2) 336601 Outside Links, (2) 33680 Cutter Pins Per Section
Compatible with Manufacturer Model Number
206, 226, 276
Accessory Type
Chain Extension
Compatible with Brand
Ridgid
For Use With
Soil Pipe Cutter
Product Type
Chain Extension
Compatible Product Type
Soil Pipe Cutter
Compatible Grainger Part Number
44AG40
Compatible Manufacturer Part Number
206, 226, 276
Compatible Manufacturer Model Number
206, 226, 276
Compatible with Manufacturer Model No.
206, 226, 276
Compatible with Mfr. Model No.
206, 226, 276
For Use with Mfr Model Number
206, 226, 276
Compatible Pump Manufacturer Part Number
206, 226, 276
Compatible Mfr. Model Number
206, 226, 276

Description

Item Chain Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.