Zoro Homepage

Chain Knocker, 10 in Overall L, Steel

  • Mfr # 64323

  • Zoro # G4232275


product price: $65.19
/ea

Key Features

For Use With
Mfr. No. 64273
Material
Steel
Connection Size
5/16 in
Size
10 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64323
Zoro #
G4232275
UPC #
-
Country of Origin
Finland

Dimensions

Connection Size
5/16 in
Size
10 in
Overall Length
10 in
Minimum Drain Line Inside Diameter
2 in
Auger Length
2 in

Details

Item
Chain Knocker
For Use With
Mfr. No. 64273
Material
Steel
Number of Pieces
1
Number of Blades
0
Drain Line Capacity I.D.
2 in to 2-1/2 in
Head Type
Chain Knocker
Compatible Cleaner Series
FlexShaft
Cutter Type
Chain Knocker
Auger Types Included
Chain Knocker
Product Type
Chain Knockers
Compatible Cleaner Manufacturer Part Number
K9-204
Application
FlexShaft Machines

Description

Chain Knocker, Head Type Chain Knocker, Compatible Cleaner Series FlexShaft, Connection Size 5/16 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 2 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number K9-204, Application FlexShaft Machines, Auger Length 2 in, Auger Types Included Chain Knocker, Cutter Type Chain Knocker, For Use With Mfr. No. 64273, Material Steel, Number of Blades 0, Overall Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.