
Chain, Knurled For Jaw Texture, Steel Jaw
Mfr # 93070
Zoro # G200720538
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Compatible Mfg. Model Number
3235
For Wrench Overall Length
50 in
For Jaw Texture
Knurled
Jaw Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93070
Zoro #
G200720538
UPC #
095691930705
Country of Origin
Slovenia
Dimensions
For Wrench Overall Length
50 in
Details
Item
Chain, 3235 Chain Tong
Compatible Mfg. Model Number
3235
For Jaw Texture
Knurled
Jaw Material
Steel
Description
Chain, 3235 Chain Tong, Compatible Mfg. Model Number 3235, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Knurled, For Wrench Overall Length 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.