Zoro Homepage

Chain, Knurled For Jaw Texture, Steel Jaw

  • Mfr # 93085

  • Zoro # G900720524


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Jaw Material
Steel
Compatible Mfg. Model Number
3237
For Wrench Overall Length
64 in
For Jaw Texture
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93085
Zoro #
G900720524
UPC #
095691930859
Country of Origin
Slovenia

Dimensions

For Wrench Overall Length
64 in

Details

Item
Chain, 3237 Chain Tong
Jaw Material
Steel
Compatible Mfg. Model Number
3237
For Jaw Texture
Knurled

Description

Chain, 3237 Chain Tong, Compatible Mfg. Model Number 3237, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Knurled, For Wrench Overall Length 64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.