
Chain Tong, Pipe Cap. 1-1/2 to 8 in.
Mfr # 92680
Zoro # G1751057
product price: $813.99
/ea
Free Shipping & Returns
Key Features
Pipe Capacity
1-1/2 in
Chain Length
40 1/2 in
Overall Length
50 in
Jaw Type
Double End
Handle Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92680
Zoro #
G1751057
UPC #
095691926807
Country of Origin
Slovenia
Dimensions
Chain Length
40 1/2 in
Overall Length
50 in
For Outside Diameter
8 in
Handle Length
50 in
Outside Dia. Tubing
8 in
Minimum Pipe Diameter
1 1/2 in
Details
Item
Chain Tongs
Pipe Capacity
1-1/2 in
Jaw Type
Double End
Handle Material
Iron
Jaw Material
Alloy Steel
Color
Black, Red
Nonsparking
No
Single End/Double End
Double End
Handle Color
Black
Breaking Strength
22,000 lbf
Features
Rated for maximum tightness on 1-1/2 to 8-inch diameter pipe., Chain breaking load up to 22,000 lbs., Replaceable alloy steel jaw
Description
Chain Tong, Iron, For Outside Diameter 8 in, Minimum Pipe Diameter 1 1/2 in, Overall Length 50 in, Nonsparking No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.