Zoro Homepage

Chain Tong, Pipe Cap. 2 to 12 in.

  • Mfr # 92685

  • Zoro # G1217562


product price: $1,309.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Pipe Capacity
2 in to 12 in
Chain Length
55 1/2 in
Overall Length
64 in
Jaw Type
Double End
Handle Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92685
Zoro #
G1217562
UPC #
095691926852
Country of Origin
Slovenia

Dimensions

Chain Length
55 1/2 in
Overall Length
64 in
For Outside Diameter
12 in
Outside Dia. Tubing
12 in
Minimum Pipe Diameter
2 in
Handle Length
64 in

Details

Item
Chain Tong
Pipe Capacity
2 in to 12 in
Jaw Type
Double End
Handle Material
Iron
Jaw Material
Alloy Steel
Breaking Strength
31,000 lbf
Single End/Double End
Double End
Handle Color
Black
Nonsparking
No
Color
Black, Red

Description

Chain Tong, Iron, For Outside Diameter 12 in, Minimum Pipe Diameter 2 in, Overall Length 64 in, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.