Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Wrench, 7 1/2 in Outside Dia, 29 in Chain L, 36 in Handle L, Alloy Steel

  • Mfr # 31330

  • Zoro # G3368696


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Pipe Capacity
4-1/2 in to 7-1/2 in
Chain Length
29 in
Overall Length
36 in
Jaw Type
Double End
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31330
Zoro #
G3368696
UPC #
095691313300
Country of Origin
United States

Dimensions

Chain Length
29 in
Overall Length
36 in
For Outside Diameter
7 1/2 in
Minimum Pipe Diameter
4 1/2 in
Outside Dia. Tubing
7 1/2 in
Handle Length
36 in

Details

Item
Chain Wrench
Pipe Capacity
4-1/2 in to 7-1/2 in
Jaw Type
Double End
Handle Material
Steel
Jaw Material
Alloy Steel
Color
Red
Chain Material
Alloy Steel
Single End/Double End
Double End
Handle Color
Red
Nonsparking
No

Description

The RIDGID C-36 Chain Wrench is a versatile hand tool designed for turning or holding smooth cylindrical objects, commonly used in industries such as plumbing, oil, and gas. This wrench features a sturdy alloy steel handle and jaws that can accommodate pipes up to 7 1/2 inches in diameter. With an overall length of 36 inches and a chain length of 29 inches, it provides ample leverage for manipulating pipes or fittings.
Key features include:

  • Color: Red - Aids in identifying tools within a workspace.

  • Overall Length: 36 inches

  • Chain Length: 29 inches

  • Handle Material: Alloy Steel

  • Pipe Capacity: Up to 7 1/2 inch diameter

  • Item Type: Chain Wrench

  • Jaw Type & Material: Double end jaw made from alloy steel

  • Outside Diameter Tubing Capacity : Up to 7.5 inch
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.