Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44798
Zoro #
G201113674
UPC #
095691447982
Country of Origin
China
Dimensions
Width (In.)
6 in
Height (In.)
1 in
Length (In.)
3 ft
Overall Length
3 ft
Details
For Use With
Mfr. No. 64383 RIDGID Battery Charger
Type
Charger Replacement Cord
Item
Charger Replacement Cord
Voltage
18 V
Accessory Type
Charger Replacement Cord
Product Type
Charger Replacement Cord
Compatible Tool Manufacturer Part Number
64383
Description
Charger Replacement Cord, Product Type Charger Replacement Cord, Compatible Tool Manufacturer Part Number 64383, Compatible Pipe Size Not Applicable, Compatible Tool Grainger Part Number 61UM26, Overall Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.