
Chuck Jaws, PK3
Mfr # 44090
Zoro # G7931174
product price: $358.99
/pk 3, $119.66/ea
Free Shipping & Returns
Key Features
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
15682, 15722, 41855
Number of Pieces
3
Product Type
Chuck Jaw Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44090
Zoro #
G7931174
UPC #
095691440907
Country of Origin
United States
Details
Item
Chuck Jaws
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
15682, 15722, 41855
Number of Pieces
3
Product Type
Chuck Jaw Set
Compatible Threader Series
300
For Use With
300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Manual Pipe and Bolt Threading Machine
Compatible Mfr. Model No.
15682, 15722, 41855
Compatible Threader Mfr. Model No.
15682, 15722, 41855
Compatible Manufacturer Part Number
15682, 15722, 41855
Compatible Threader Manufacturer Part Number
15682, 15722, 41855
Description
Chuck Jaws, Compatible Threader Grainger Part Number 1VXG8, 3Z987, 4CPC4, Compatible Threader Manufacturer Part Number 15682, 15722, 41855, Compatible Threader Series 300, Product Type Chuck Jaw Set, Fits Brand Ridgid, For Use With 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Manual Pipe and Bolt Threading Machine, Impact Rated No, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.