Circular Cleaning Chain, 4 in
- Mfr # 80883
- Zoro # G423516673
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Head Type
Chain Knocker
Minimum Drain Line Inside Diameter
4 in
Connection Size
5/16 in
Product Type
Chain Knocker
Compatible Cleaner Series
FlexShaft(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80883
- Zoro #
- G423516673
- UPC #
- 0095691002112
- Country of Origin
- Finland
Dimensions
- Minimum Drain Line Inside Diameter
- 4 in
- Connection Size
- 5/16 in
Details
- Item
- Drain Cleaning Chain
- Head Type
- Chain Knocker
- Product Type
- Chain Knocker
- Compatible Cleaner Series
- FlexShaft(R)
Description
Drain Cleaning Chain, Head Type Chain Knocker, Compatible Cleaner Series FlexShaft(R), Connection Size 5/16 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.