Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Spring For Use With 35473, 36013 and 36028, Steel

  • Mfr # 24243

  • Zoro # G9463325


product price: $5.79
/ea

Key Features

For Use With Mfr. Model Number
35473, 36013, 36028
Fits Brand
Ridgid
Impact Rated
No
Product Type
Clamp Spring
Compatible Cleaner Manufacturer Part Number
K-39, K-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24243
Zoro #
G9463325
UPC #
095691242433
Country of Origin
United States

Details

For Use With Mfr. Model Number
35473, 36013, 36028
Fits Brand
Ridgid
Item
Clamp Spring
Impact Rated
No
Product Type
Clamp Spring
Compatible Cleaner Manufacturer Part Number
K-39, K-45
Compatible Cleaner Series
K-39, K-45
For Use With
Drain Cleaning Machines
Material
Steel

Description

Clamp Spring, Product Type Clamp Spring, Compatible Cleaner Manufacturer Part Number K-39, K-45, Compatible Cleaner Series K-39, K-45, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.