Clevis Pin, PK2
Mfr # 66597
Zoro # G7993842
product price: $15.19
/pk 2, $7.60/eaKey Features
Fits Brand
Ridgid
For Use With Mfr. Model Number
50767
Impact Rated
No
Overall Length
6 in
Product Type
Clevis Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66597
Zoro #
G7993842
UPC #
095691665973
Country of Origin
United States
Dimensions
Overall Length
6 in
Overall Height
0.4 in
Overall Width
4.5 in
Details
Item
Clevis Pin
Fits Brand
Ridgid
For Use With Mfr. Model Number
50767
Impact Rated
No
Product Type
Clevis Pin
Compatible Mfr. Model No.
CJ-98, CJ-99, RJ-98, RJ-99, VJ-98, VJ-99
Compatible Threader Mfr. Model No.
CJ-98, CJ-99, RJ-98, RJ-99, VJ-98, VJ-99
Compatible Threader Manufacturer Part Number
CJ-98, CJ-99, RJ-98, RJ-99, VJ-98, VJ-99
Compatible Manufacturer Part Number
CJ-98, CJ-99, RJ-98, RJ-99, VJ-98, VJ-99
Description
Clevis Pin, Product Type Clevis Pin, Compatible Mfr. Model No. CJ-98, CJ-99, RJ-98, RJ-99, VJ-98, VJ-99, Overall Length 6 in, Overall Width 4.5 in, Overall Height 0.4 in, Fits Brand Ridgid, Impact Rated No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.