Zoro Homepage
This item is Discontinued.
Ridgid Closet Auger, 6 Ft, 1/2 In Cable w/Bulb 59797

Closet Auger, 6 Ft, 1/2 In Cable w/Bulb (Discontinued)

  • Mfr # 59797
  • Zoro # G0334171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59797
Zoro #
G0334171
UPC #
095691597977
Country of Origin
United States

Dimensions

Cable Dia. (In.)
1/2
Cable Length (Ft.)
6

Details

Item
Toilet Auger With Bulb Head
Type
Duct Mount
Cable Type
Compression Wrapped Inner Core
Features
Plated and Clear-coated Guide Tube with Vinyl Bowl Protector, Negotiates Water-conserving Toilets
Handle Type
Slip-resistant, Ergonomically Designed

Description

Toilet Auger With Bulb Head, Features Plated and Clear-coated Guide Tube with Vinyl Bowl Protector, Negotiates Water-conserving Toilets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.