Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clutch Jaw Set, Steel

  • Mfr # 59320

  • Zoro # G3223701


product price: $75.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. K-1500A/23712, Mfr. No. K-1500B/23717
Material
Steel
Size
1-1/4 in
size
1-1/4"
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59320
Zoro #
G3223701
UPC #
095691593207
Country of Origin
United States

Dimensions

Size
1-1/4 in
size
1-1/4"
Overall Length
1 1/4 in

Details

Item
Clutch Jaw Set
For Use With
Mfr. No. K-1500A/23712, Mfr. No. K-1500B/23717
Material
Steel
Product Type
Jaws
Compatible Cleaner Manufacturer Part Number
K-1500A, K-1500B
Compatible Cleaner Series
K-1500, K-1500SP

Description

Clutch Jaw Set, Product Type Jaws, Compatible Cleaner Manufacturer Part Number K-1500A, K-1500B, Compatible Cleaner Series K-1500, K-1500SP, Material Steel, For Use With Mfr. No. K-1500A/23712, Mfr. No. K-1500B/23717

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.