Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F-60
Zoro #
G2613021
UPC #
095691669971
Country of Origin
Germany
Dimensions
Jaw Width
6"
Overall Length
19 5/8 in
Mounting Hole Dia.
11/16 in
Jaw Width Range
5-1/8 in to 7 in
Overall Height
10 5/8 in
Jaw Width - Vises
6 in
Throat Depth - Vises
4 in
Throat Depth
4 in
Overall Width
19 5/8 in
Throat Depth Range
3 in to 5 in
Pipe Diameter Range
1/2 in - 4 in
Mounting Hole Diameter
11/16 in
Pipe Diameter - Maximum
4 in
Pipe Diameter - Minimum
1/2 in
Jaw Face Width
6 in
Description
Combination Vise, Body Tensile Strength 75,000 psi, Spindle Type Uncovered, Jaw Face Width 6 in, Jaw Opening - Maximum 6 1/4 in, Throat Depth 4 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 4 in, Includes Rotating Head No, High Visibility No, Base Material Steel, Base Mount Type Bolt-Down, Base Swivel Angle 360 Degrees , Base Tensile Strength 75,000 psi, Base Type Swivel, Body Material Forged Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.