Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combustible Gas Detector, 0 to 6400 ppm

  • Mfr # 36163

  • Zoro # G1809486


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Features
Compact and rugged design., 3 alert method options: visual, audible or vibration., Adjustable sensitivity settings
Standards
EMC, FCC
Measuring Range
0 to 6,400 ppm
Battery
(4) AA
Indicator
Audible, Vibration, Visual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36163
Zoro #
G1809486
UPC #
095691361639
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Lifetime
Battery Size
AA
Probe Length
16 in
Manufacturer Warranty Length
Lifetime

Details

Item
Diagnostics, Inspection & Locating
Features
Compact and rugged design., 3 alert method options: visual, audible or vibration., Adjustable sensitivity settings
Standards
EMC, FCC
Measuring Range
0 to 6,400 ppm
Battery
(4) AA
Indicator
Audible, Vibration, Visual
Detects
Methane, Hydrogen, Propane, Ethylene, Ethane, Hexane, Iso-Butane, Benzene, Iso-Butane, Ethanol, Acetaldehyde, Toluene, P-Xylene, Ammonia, Hydrogen Sulfide
Includes
Battery
Maximum Operating Temperature
115 Degrees F
Batteries Included
Yes
Gases Detected
Acetaldehyde, Ammonia, Benzene, Ethane, Ethanol, Ethylene, Hexane, Hydrogen, Hydrogen Sulfide, Isobutane, Methane, P-Xylene, Propane, Toluene
Calibration Certificate Type
Not Certified
Minimum Operating Temperature
32 Degrees F
Alert Type
Sound
Number of Batteries Required
4
Battery Chemistry
Alkaline
PPM Accuracy
+/-10 ppm
PPM Detection Range
0 to 6,400 ppm
Detection Range
0 to 6400 ppm (Methane)
Calibration
Automatic
Alarms
Visual, audible and vibration
Power Source
4 x AA batteries (included)
Alarm Sensitivity
40 ppm (Methane)

Description

Combustible Gas Detector, Calibration Certificate Type Not Certified, Features Rugged Ergonomic Design makes it Comfortable to use, Gases Detected Acetaldehyde, Ammonia, Benzene, Ethane, Ethanol, Ethylene, Hexane, Hydrogen, Hydrogen Sulfide, Isobutane, Methane, P-Xylene, Propane, Toluene, Includes Battery, Maximum Operating Temperature 115 Degrees F, Minimum Operating Temperature 32 Degrees F, PPM Accuracy +/-10 ppm, PPM Detection Range 0 to 6,400 ppm, Probe Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.