Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Complete Roll Groover, Universal Motor, 100V, 45 RPM (Discontinued)

  • Mfr # 64982
  • Zoro # G208322895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64982
Zoro #
G208322895
UPC #
95691649829
Country of Origin
United States

Description

The Ridgid model 918I roll grooving machine is capable of grooving 1 to 8 in schedule 40 and 1 to 12 in schedule 10 pipe faster than any roll grooving machine in its class Powered by a 12 hp universal motor and heavy duty transmission, it produces high quality grooves consistently and effortlessly Comes standard with a rugged wheel stand built for mobility in the shop without compromising stability The stand's tray is tough enough to support 200 lbs Features a custom designed, two stage hydraulic pump that minimizes pipe flare, operator fatigue and hydraulic fluid leaks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.