Zoro Homepage

Coolant, 1 qt, Squeeze Bottle

  • Mfr # 30693

  • Zoro # G2899154


product price: $32.29
/ea

Key Features

For Use With
Alloy Metals
Application
Threading
Features
For Use With No. 4CPC5 Oil-Less Threading Machine
Color
Amber
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30693
Zoro #
G2899154
UPC #
095691306937
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 qt.

Details

Item
Pipe Thread Cutting Coolant
For Use With
Alloy Metals
Application
Threading
Features
For Use With No. 4CPC5 Oil-Less Threading Machine
Color
Amber
Physical Form
Liquid
Fragrance
Mild Odor
Container Style
Bottle
Fluid Properties
Water Soluble
Fluid Type
Oil-Less, Water Soluble
Flash Point
292 Degrees F
Cutting Fluid Sub-Category
Coolants
Container Type
Bottle
Specific Gravity
1
Viscosity
2400 cps
Series
Thread Cutting Coolant
Form
Liquid
Material Compatibility
Steel
Fluid Class
Synthetic

Description

Pipe Thread Cutting Coolant, Container Size 1 qt, Bottle, Amber, Application Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.