Zoro Homepage

Cord, 115V, with Plug

  • Mfr # 89155

  • Zoro # G7885446


product price: $46.79
/ea

Key Features

For Use With Mfr. Model Number
41935
Impact Rated
No
Fits Brand
Ridgid
Includes
Plug
Accessory Type
Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89155
Zoro #
G7885446
UPC #
095691891556
Country of Origin
United States

Details

Item
Cord, 115V, with Plug
For Use With Mfr. Model Number
41935
Impact Rated
No
Fits Brand
Ridgid
Includes
Plug
Accessory Type
Cord
For Use With
700 Portable Power Drive, HC-300 Hole Cutting Tool, HC-450 Hole Cutting Tool
Compatible with Manufacturer Model Number
HC-300
Compatible with Brand
RIDGID
Product Type
Service Cord (115V)
Compatible Mfr. Model No.
41935
Compatible Threader Series
700
Compatible Threader Mfr. Model No.
41935
Compatible Threader Manufacturer Part Number
41935
Compatible Manufacturer Part Number
41935

Description

Cord, 115V, with Plug, Compatible Threader Grainger Part Number 1AC02, Compatible Threader Manufacturer Part Number 41935, Compatible Threader Series 700, Product Type Service Cord (115V), Fits Brand Ridgid, For Use With 700 Portable Power Drive, HC-300 Hole Cutting Tool, HC-450 Hole Cutting Tool, Impact Rated No, Includes Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.