Zoro Homepage

Cordless Drain Cleaning Machine, 139 lb

  • Mfr # 73073

  • Zoro # G210877758


product price: $6,401.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
54 V DC
Application
Basement Line Work, Main Lines, Toilet Pulls
Includes
(2) 70793, 1 3/4 in Spade Cutter (92495), 2 in Double Cutter (92510), 3 in Double Cutter (92520), 3 in P-Trap Cutter (92485), 3 in Sawtooth Cutter (92505), 3/8 in Cable Pin Key (59230), 4 in Double Cutter (Blade Only) (92830), 5/8 in K-4310 FXP Drum Machine (73008), 6 in Double Cutter (Blade Only) (992855), Bag, Drain Cleaning Bag Only (68623), FXP Battery Charger - North America (70798), PVC Drain Cleaning Gloves (70032)
Standards
CSA, UL
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73073
Zoro #
G210877758
UPC #
095691730732
Country of Origin
United States

Dimensions

Overall Width
19 in
Maximum Drain Line Inside Diameter
6 in
Overall Height
35 in
Minimum Drain Line Inside Diameter
3 in
Overall Length
37 in
Manufacturer Warranty Length
Full Lifetime

Details

Voltage
54 V DC
Application
Basement Line Work, Main Lines, Toilet Pulls
Includes
(2) 70793, 1 3/4 in Spade Cutter (92495), 2 in Double Cutter (92510), 3 in Double Cutter (92520), 3 in P-Trap Cutter (92485), 3 in Sawtooth Cutter (92505), 3/8 in Cable Pin Key (59230), 4 in Double Cutter (Blade Only) (92830), 5/8 in K-4310 FXP Drum Machine (73008), 6 in Double Cutter (Blade Only) (992855), Bag, Drain Cleaning Bag Only (68623), FXP Battery Charger - North America (70798), PVC Drain Cleaning Gloves (70032)
Standards
CSA, UL
Item
Cordless Drain Cleaning Machine
Power Source
Cordless
Number of Augers Included
0
Number of Batteries Included
2
Handle Type
Telescoping
Maximum Run
250 ft
Battery Platform
FXP
Includes Batteries
Yes
Number of Cutters Included
7
Switch Type
Toggle
Charger Model Number
70798
Battery Model Number
70793
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Compatible Use With
Toilets
Carrying Capability
Wheeled
Machine Type
Drum Machine
Reversible
Yes
Number of Cables Included
0
Feed Type
Automatic
Maximum Drum Capacity
100 ft of 5/8 in Cable
Tool Series
K-4310 FXP
Tool Weight
139 lb
Maximum Operating Speed
230 RPM
Cutter Types Included
Double Cutter, P-Trap Cutter, Spiral Saw Tooth Cutter, Spade Cutter

Description

Cordless Drain Cleaning Machine, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 0, Number of Augers Included 0, Number of Cutters Included 7, Maximum Operating Speed 230 RPM, Tool Series K-4310 FXP, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 8 Ah, Auger Types Included Not Applicable, Cutter Types Included Double Cutter, P-Trap Cutter, Spiral Saw Tooth Cutter, Spade Cutter, Tool Weight 139 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.