Zoro Homepage

Cordless Drain Cleaning Machine, 8 lb

  • Mfr # 74978

  • Zoro # G110874826


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Application
Showers, Sinks, Tubs
Includes
30 ft of Flex Shaft Cable
Standards
CE
Features
Cable Protection System, Compatible with Plain Chains, Carbide Chains, Penetrating Heads, Brushes, Intuitive Use and Ergonomic Design, Less Mess and Quick Clean Up, Lightweight System, Versatile Storage and Use, Wall-To-Wall Clean
Tool Series
K9-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74978
Zoro #
G110874826
UPC #
095691749789
Country of Origin
Mexico

Dimensions

Overall Width
4.8 in
Cable Diameter Included - Cable A
1/4 in
Overall Length
12.9 in
Cable Length Included - Cable A
30 ft
Cable Length
9 m
Overall Height
15.1 in
Manufacturer Warranty Length
Full Lifetime
Minimum Drain Line Inside Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
2 in

Details

Application
Showers, Sinks, Tubs
Includes
30 ft of Flex Shaft Cable
Standards
CE
Item
Cordless Drain Cleaning Machine
Features
Cable Protection System, Compatible with Plain Chains, Carbide Chains, Penetrating Heads, Brushes, Intuitive Use and Ergonomic Design, Less Mess and Quick Clean Up, Lightweight System, Versatile Storage and Use, Wall-To-Wall Clean
Tool Series
K9-12
Maximum Operating Speed
2,500 RPM
Maximum Run
30 ft
Machine Type
Drain Cleaning Machine
Switch Type
Push Button
Compatible Use With
Showers, Sinks, Tubs
Feed Type
Manual
Tool Weight
8 lb
Power Source
Cordless
Cable End Type - Cable A
Coupling
Number of Speeds
Variable
Carrying Capability
Handheld
Number of Augers Included
0
Number of Cutters Included
0
Number of Cables Included
1

Description

Cordless Drain Cleaning Machine, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 1, Cable Length Included - Cable A 30 ft, Number of Augers Included 0, Number of Cutters Included 0, Maximum Operating Speed 2,500 RPM, Horsepower Not Applicable, Tool Series K9-12, Auger Types Included Not Applicable, Cutter Types Included Not Applicable, Tool Weight 8 lb, Voltage Not Applicable, Application Showers, Sinks, Tubs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.