Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Pipe Threader Kit, 12R, 4 Ah, 60 V

  • Mfr # 72013

  • Zoro # G609008435


product price: $2,796.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5.2 in
Overall Length
27.8 in
Includes
2x 4Ah FXP Batteries, 760 FXP Power Drive, Case, FXP Charger, Support Arm
Standards
NIOSH/EN 149
Compatible Die Head Type
12R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72013
Zoro #
G609008435
UPC #
095691720139
Country of Origin
United States

Dimensions

Overall Width
5.2 in
Overall Length
27.8 in
Maximum Compatible Pipe Size
2 in
Minimum Bolt Size
0.25 in
Overall Height
9.1 in
Maximum Bolt Size
1 in
Minimum Compatible Pipe Size
1/8 in

Details

Item
Hand-Held Power Drives
Includes
2x 4Ah FXP Batteries, 760 FXP Power Drive, Case, FXP Charger, Support Arm
Standards
NIOSH/EN 149
Compatible Die Head Type
12R
Housing Material
Aluminum/Glass Filled Plastic
Anti-Kickback Safety Mechanism
Yes
Switch Type
Slide
Battery Model Number
B-FXP40
Reversible
Yes
Charger Model Number
RBC-FXP
Voltage
54 V
Battery Platform
60V MAX
Free Speed
42 RPM
Motor Type
Brushless DC
Power Source
Cordless
Tool Weight
24 lb
Cordless Tool Kit Contents
(4) Batteries, Bare Tool, Charger
Number of Batteries Included
2
Threading Equipment Included
Power Drive Only
Frequency
50 Hz
Includes Batteries
Yes
Chuck Type
Threading Die Heads
Tool Series
RIDGID FXP 60V Series
Number of Speeds
1
Machine Type
Portable Handheld Power Drive
Compatible Die Head Manufacturer Part Number
45928, 70788, 70798, 74463
No Load RPM
42 rpm
Material
Aluminum
Color
Gray
Capacity
1/8" - 2"
Battery System
760 FXP 4Ah, 60V Max
Body Material
Aluminum/Glass Filled Plastic

Description

Cordless Pipe Threader Kit, Battery Platform 60V MAX, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Compatible Die Head Manufacturer Part Number 45928, 70788, 70798, 74463, Die Head Sizes Not Applicable, Tool Series RIDGID FXP 60V Series, Cordless Tool Kit Contents (4) Batteries, Bare Tool, Charger, Battery Capacity 4 Ah, Power Source Cordless, Includes 2x 4Ah FXP Batteries, 760 FXP Power Drive, Case, FXP Charger, Support Arm, Tool Weight 24 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.