Zoro Homepage

Cordless Pipe Threader Kit, 12R, 4 Ah, 60 V

  • Mfr # 72023

  • Zoro # G809008433


product price: $3,763.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
5.2 in
Includes
2x 4Ah FXP Batteries, 760 FXP Power Drive, Case, Die Head Set, FXP Charger, Support Arm
Overall Length
27.8 in
Battery Platform
60V MAX
Switch Type
Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72023
Zoro #
G809008433
UPC #
095691720238
Country of Origin
United States

Dimensions

Overall Width
5.2 in
Overall Length
27.8 in
Maximum Compatible Pipe Size
2 in
Overall Height
9.1 in
Maximum Bolt Size
1 in
Minimum Bolt Size
0.25 in
Die Head Sizes
1/2 in to 2 in
Die Head Sizes Included
1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
Minimum Compatible Pipe Size
1/8 in

Details

Item
Cordless Pipe Threader Kit
Includes
2x 4Ah FXP Batteries, 760 FXP Power Drive, Case, Die Head Set, FXP Charger, Support Arm
Battery Platform
60V MAX
Switch Type
Slide
Free Speed
42 RPM
Power Source
Cordless
Anti-Kickback Safety Mechanism
Yes
Cordless Tool Kit Contents
(4) Batteries, Bare Tool, Charger
Thread Standard of Included Dies
NPT
Tool Weight
24 lb
Housing Material
Aluminum/Glass Filled Plastic
Reversible
Yes
Voltage
60 V
Standards
NIOSH/EN 149
Charger Model Number
RBC-FXP
Compatible Die Head Type
12R
Motor Type
Brushless DC
Battery Model Number
B-FXP40
Compatible Die Head Manufacturer Part Number
45928, 70788, 70798, 71983, 74463
Number of Speeds
1
Frequency
50 Hz
Machine Type
Portable Handheld Power Drive
Chuck Type
Threading Die Heads
Number of Die Heads
6
Tool Series
RIDGID FXP 60V Series
Number of Batteries Included
2
Includes Batteries
Yes
Threading Equipment Included
Die Set, Power Drive

Description

Cordless Pipe Threader Kit, Battery Platform 60V MAX, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Compatible Die Head Manufacturer Part Number 45928, 70788, 70798, 71983, 74463, Die Head Sizes 1/2 in to 2 in, Tool Series RIDGID FXP 60V Series, Cordless Tool Kit Contents (4) Batteries, Bare Tool, Charger, Battery Capacity 4 Ah, Power Source Cordless, Includes 2x 4Ah FXP Batteries, 760 FXP Power Drive, Case, Die Head Set, FXP Charger, Support Arm, Tool Weight 24 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.