Zoro Homepage

Coupling Pin Key, Steel

  • Mfr # 59230

  • Zoro # G1817042


product price: $8.19
/ea

Key Features

For Use With
Mfr. No. K-50-8/59000 Drain Cleaning Machine
Material
Steel
Connection Size
3/8 in
Compatible Cable or Hose Diameter
3/8 in
Product Type
Cable Pin Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59230
Zoro #
G1817042
UPC #
095691592309
Country of Origin
United States

Dimensions

Connection Size
3/8 in
Compatible Cable or Hose Diameter
3/8 in

Details

Item
Coupling Pin Key
For Use With
Mfr. No. K-50-8/59000 Drain Cleaning Machine
Material
Steel
Product Type
Cable Pin Key
Compatible Cleaner Manufacturer Part Number
K-50-8

Description

Coupling Pin Key, Product Type Cable Pin Key, Compatible Cleaner Manufacturer Part Number K-50-8, Material Steel, Compatible Cable or Hose Diameter 3/8 in, Connection Size 3/8 in, For Use With Mfr. No. K-50-8/59000 Drain Cleaning Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.