Zoro Homepage

Cutter, 732 Pipe

  • Mfr # 58657

  • Zoro # G4234651


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
18 in
Includes
Cutting Wheel, Pipe Cutter
Handle Type
Ergonomic
Features
Used In Conjunction with RIDGID 1215 Threading Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58657
Zoro #
G4234651
UPC #
095691586575
Country of Origin
United States

Dimensions

Overall Length
18 in
Tool Height
2 1/2 in
Tool Width
6 1/2 in
Tool Length
18 in
Overall Height
2 11/16 in
Maximum Compatible Pipe Size
1 1/2 in
Minimum Compatible Pipe Size
1/4 in
Overall Width
6 5/16 in

Details

Item
Pipe Cutter
Material
Steel
Includes
Cutting Wheel, Pipe Cutter
Handle Type
Ergonomic
Features
Used In Conjunction with RIDGID 1215 Threading Machine
Body Material
Steel
Material Application
Steel
Blade Material
Steel
Non-Sparking
No
Minimum Cutting Capacity
0.25 in
Handle Material
Steel
Tether Ready
No
Finish
Heat Treated
Handle Design
Ergonomic
Product Type
Pipe Cutter
Maximum Cutting Capacity
1.5 in
Body Color
Orange
Includes Reaming Tool
No
Number of Blades Included
1
Compatible Threader Series
RIDGID 1215

Description

Pipe Cutter, Compatible Threader Grainger Part Number 1XDZ9, Compatible Threader Manufacturer Part Number 61142, Compatible Threader Series RIDGID 1215, Product Type Pipe Cutter, Maximum Compatible Pipe Size 1 1/2 in, Minimum Compatible Pipe Size 1/4 in, Features Used In Conjunction with RIDGID 1215 Threading Machine, Handle Type Ergonomic, Includes Cutting Wheel, Pipe Cutter, Material Steel, Overall Height 2 11/16 in, Overall Length 18 in, Overall Width 6 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.