
Cutter Head, 30 deg, Use with Mfr.No.B-500
Mfr # 48858
Zoro # G1803168
product price: $1,405.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. B-500
Includes
Anti-Seize Grease, (6) Inserts, (8) Screws
Pipe Capacity
1/2 in to 4 in
Maximum Pipe Diameter
4 in
Bit Type
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48858
Zoro #
G1803168
UPC #
095691488589
Country of Origin
United States
Dimensions
Maximum Pipe Diameter
4 in
Minimum Pipe Diameter
1/2 in
Details
Item
Cutter Head
For Use With
Mfr. No. B-500
Bevel Angle
30 Degrees
Includes
Anti-Seize Grease, (6) Inserts, (8) Screws
Pipe Capacity
1/2 in to 4 in
Bit Type
Conical
Product Type
Cutter Head
Material
Steel
Compatible Manufacturer Model Number
B-500
Description
Cutter Head, Compatible Manufacturer Model Number B-500, Includes Anti-Seize Grease, (6) Inserts, (8) Screws, Material Steel, Product Type Cutter Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.