Zoro Homepage

Cutter Head, 45 deg, Use with Mfr.No.B-500

  • Mfr # 48868

  • Zoro # G1803159


product price: $1,405.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. B-500
Includes
Anti-Seize Grease, (6) Inserts, (8) Screws
Pipe Capacity
1/2 in to 4 in
Maximum Pipe Diameter
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48868
Zoro #
G1803159
UPC #
095691488688
Country of Origin
United States

Dimensions

Maximum Pipe Diameter
4 in
Minimum Pipe Diameter
1/2 in

Details

Item
Cutter Head
For Use With
Mfr. No. B-500
Bevel Angle
45 Degrees
Includes
Anti-Seize Grease, (6) Inserts, (8) Screws
Pipe Capacity
1/2 in to 4 in
Material
Steel
Product Type
Cutter Head
Bit Type
Conical
Compatible Manufacturer Model Number
B-500

Description

Cutter Head, Compatible Manufacturer Model Number B-500, Includes Anti-Seize Grease, (6) Inserts, (8) Screws, Material Steel, Product Type Cutter Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.