
Cutter Roll
Mfr # 34305
Zoro # G5368176
product price: $29.59
/eaKey Features
For Use With
300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
15682, 15722, 67182, 93287
Product Type
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34305
Zoro #
G5368176
UPC #
095691343055
Country of Origin
United States
Details
Item
Cutter Roll
For Use With
300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
15682, 15722, 67182, 93287
Product Type
Roll
Number of Pieces
2
Compatible Mfr. Model No.
15682, 15722, 67182, 93287
Compatible Threader Series
300
Compatible Threader Mfr. Model No.
15682, 15722, 67182, 93287
Compatible Manufacturer Part Number
15682, 15722, 67182, 93287
Compatible Threader Manufacturer Part Number
15682, 15722, 67182, 93287
Description
Cutter Roll, Compatible Grainger Part Number 3FE64, 3RY43, 3Z987, 4CPC4, Compatible Mfr. Model No. 15682, 15722, 67182, 93287, Compatible Threader Series 300, Product Type Roll, Fits Brand Ridgid, For Use With 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, Impact Rated No, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.