Cutter Wheel
Mfr # 33135
Zoro # G7933195
product price: $27.99
/eaKey Features
For Use With Mfr. Model Number
32830, 32840, 32880
Fits Brand
Ridgid
Impact Rated
No
Material
Steel
Product Type
Replacement Cutter Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33135
Zoro #
G7933195
UPC #
095691331359
Country of Origin
United States
Dimensions
Tool Length
6 in
Details
Item
Cutter Wheel
For Use With Mfr. Model Number
32830, 32840, 32880
Fits Brand
Ridgid
Impact Rated
No
Material
Steel
Product Type
Replacement Cutter Wheel
Compatible Material
Cast-Iron
Compatible with Manufacturer Model Number
32830, 32840, 32880
Compatible with Brand
Ridgid
Compatible Manufacturer Part Number
32830, 32840, 32880
Compatible Manufacturer Model Number
32830, 32840, 32880
Compatible with Manufacturer Model No.
32830, 32840, 32880
Compatible with Mfr. Model No.
32830, 32840, 32880
For Use with Mfr Model Number
32830, 32840, 32880
Compatible Pump Manufacturer Part Number
32830, 32840, 32880
Compatible Mfr. Model Number
32830, 32840, 32880
Description
Cutter Wheel, Compatible with Manufacturer Model Number 32830, 32840, 32880, Compatible Material Cast-Iron, Tool Length 6 in, Compatible with Grainger Part Number 19U189, 43FT07, 4CW50, 4CW51, 4CW53, Material Steel, Compatible with Brand Ridgid, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.