Cutter Wheel
Mfr # 33195
Zoro # G8198391
product price: $15.49
/eaKey Features
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
31637, 31647
Material
Steel
Product Type
Replacement Cutter Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33195
Zoro #
G8198391
UPC #
095691331953
Country of Origin
United States
Dimensions
Tool Length
1 in
Details
Item
Cutter Wheel
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
31637, 31647
Material
Steel
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
31637, 31647
Compatible Material
PVC
Compatible with Brand
Ridgid
Compatible Manufacturer Part Number
31637, 31647
Compatible Manufacturer Model Number
31637, 31647
Compatible with Manufacturer Model No.
31637, 31647
Compatible with Mfr. Model No.
31637, 31647
For Use with Mfr Model Number
31637, 31647
Compatible Pump Manufacturer Part Number
31637, 31647
Compatible Mfr. Model Number
31637, 31647
Description
Cutter Wheel, Compatible with Manufacturer Model Number 31637, 31647, Compatible Material PVC, Tool Length 1 in, Compatible with Grainger Part Number 1XDY1, 1XDY2, Material Steel, Compatible with Brand Ridgid, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.