Zoro Homepage

Cutter Wheel

  • Mfr # 74720

  • Zoro # G7587352


product price: $14.29
/ea

Key Features

For Use With Mfr. Model Number
31632, 31637, 31642, 31647, 31652, 31657, 31662, 36592, 36597
Fits Brand
Ridgid
Material
Steel
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
31632, 31637, 31642, 31647, 31652, 31657, 31662, 36592, 36597
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74720
Zoro #
G7587352
UPC #
095691747204
Country of Origin
United States

Dimensions

Tool Length
1 in

Details

Item
Cutter Wheel
For Use With Mfr. Model Number
31632, 31637, 31642, 31647, 31652, 31657, 31662, 36592, 36597
Fits Brand
Ridgid
Material
Steel
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
31632, 31637, 31642, 31647, 31652, 31657, 31662, 36592, 36597
Compatible with Brand
Ridgid
Compatible Material
Heavy Wall PVC, Polybutylene, Polyethylene, Polypropylene, PVC
Compatible Manufacturer Part Number
31632, 31637, 31642, 31647, 31652, 31657, 31662, 36592, 36597
Compatible Manufacturer Model Number
31632, 31637, 31642, 31647, 31652, 31657, 31662, 36592, 36597
Compatible with Manufacturer Model No.
31632, 31637, 31642, 31647, 31652, 31657, 31662, 36592, 36597
Compatible with Mfr. Model No.
31632, 31637, 31642, 31647, 31652, 31657, 31662, 36592, 36597
For Use with Mfr Model Number
31632, 31637, 31642, 31647, 31652, 31657, 31662, 36592, 36597
Compatible Pump Manufacturer Part Number
31632, 31637, 31642, 31647, 31652, 31657, 31662, 36592, 36597
Compatible Mfr. Model Number
31632, 31637, 31642, 31647, 31652, 31657, 31662, 36592, 36597

Description

Cutter Wheel, Compatible with Manufacturer Model Number 31632, 31637, 31642, 31647, 31652, 31657, 31662, 36592, 36597, Compatible Material Heavy Wall PVC, Polybutylene, Polyethylene, Polypropylene, PVC, Tool Length 1 in, Compatible with Grainger Part Number 1XDY1, 1XDY2, 1XDY3, 1XDY4, 1XDY5, 1XDY6, 4A514, 4A515, 4A516, Material Steel, Compatible with Brand Ridgid, Product Type Replacement Cutter Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.