Cutter Wheel
Mfr # 75562
Zoro # G7531571
product price: $33.99
/eaKey Features
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
83080, 83145, 83165
Material
Steel
Product Type
Replacement Cutter Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75562
Zoro #
G7531571
UPC #
095691755629
Country of Origin
United States
Dimensions
Tool Length
6 in
Details
Item
Cutter Wheel
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
83080, 83145, 83165
Material
Steel
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
83080, 83145, 83165
Compatible with Brand
Ridgid
Compatible Material
Steel
Compatible Manufacturer Part Number
83080, 83145, 83165
Compatible Manufacturer Model Number
83080, 83145, 83165
Compatible with Manufacturer Model No.
83080, 83145, 83165
Compatible with Mfr. Model No.
83080, 83145, 83165
For Use with Mfr Model Number
83080, 83145, 83165
Compatible Pump Manufacturer Part Number
83080, 83145, 83165
Compatible Mfr. Model Number
83080, 83145, 83165
Description
Cutter Wheel, Compatible with Manufacturer Model Number 83080, 83145, 83165, Compatible Material Steel, Tool Length 6 in, Compatible with Grainger Part Number 19U189, 43FT07, Material Steel, Compatible with Brand Ridgid, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.