
Cutter Wheel, For 4A506
Mfr # 33100
Zoro # G2078824
product price: $12.19
/eaKey Features
Material
Steel
Type
Heavy Duty, For Steel/Ductile Iron Pipe
Impact Rated
No
For Use With Mfr. Model Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Product Type
Replacement Cutter Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33100
Zoro #
G2078824
UPC #
095691331007
Country of Origin
United States
Dimensions
Tool Length
1 1/4 in
Details
Item
Replacement Cutter Wheel
Material
Steel
Type
Heavy Duty, For Steel/Ductile Iron Pipe
Impact Rated
No
For Use With Mfr. Model Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Product Type
Replacement Cutter Wheel
Compatible Material
Iron, Steel
Compatible with Manufacturer Model Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Compatible Manufacturer Part Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Compatible Grainger Part Number
19U184, 1VUP6, 1VUP8, 43FR99, 4A506, 4CW52
Compatible Manufacturer Model Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Compatible with Manufacturer Model No.
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Compatible with Mfr. Model No.
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
For Use with Mfr Model Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Compatible Pump Manufacturer Part Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Compatible Mfr. Model Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Description
Replacement Cutter Wheel, Compatible with Manufacturer Model Number 32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657, Compatible Material Iron, Steel, Tool Length 1 1/4 in, Compatible with Grainger Part Number 19U184, 1VUP6, 1VUP8, 43FR99, 4A506, 4CW52, Material Steel, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.