Zoro Homepage

Cutter Wheel, For 4A506/4CW52

  • Mfr # 33110

  • Zoro # G2019516


product price: $16.99
/ea

Key Features

Material
Steel
Type
Heavy Duty, For Stainless Steel Pipe
Impact Rated
No
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33110
Zoro #
G2019516
UPC #
095691331106
Country of Origin
United States

Dimensions

Tool Length
1 1/4 in

Details

Item
Replacement Cutter Wheel
Material
Steel
Type
Heavy Duty, For Stainless Steel Pipe
Impact Rated
No
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Compatible Material
Stainless Steel
Compatible Manufacturer Part Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Compatible Manufacturer Model Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
For Use With Mfr. Model Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Compatible with Manufacturer Model No.
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Compatible with Mfr. Model No.
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
For Use with Mfr Model Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Compatible Pump Manufacturer Part Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657
Compatible Mfr. Model Number
32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657

Description

When you need to cut through stainless steel pipe, the RIDGID 33110 Cutter Wheel is a high-quality option. This replacement cutter wheel is made of durable material and designed for use with the RIDGID 4A506/4CW52 model. If you're looking for a reliable cutter wheel that can handle stainless steel pipe, this one from RIDGID is your best bet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.