Zoro Homepage

Cutter Wheel, For 4CW53

  • Mfr # 33125

  • Zoro # G3383301


product price: $21.79
/ea

Key Features

Material
Steel
Type
For Steel/Ductile Iron Pipe
Impact Rated
No
Product Type
Replacement Cutter Wheel
Tool Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33125
Zoro #
G3383301
UPC #
095691331250
Country of Origin
United States

Dimensions

Tool Length
1 1/2 in

Details

Item
Replacement Cutter Wheel
Material
Steel
Type
For Steel/Ductile Iron Pipe
Impact Rated
No
Product Type
Replacement Cutter Wheel
Compatible Material
Iron, Steel
Compatible with Manufacturer Model Number
26212, 32830, 32840, 32880
Compatible Manufacturer Part Number
26212, 32830, 32840, 32880
Compatible Manufacturer Model Number
26212, 32830, 32840, 32880
For Use With Mfr. Model Number
26212, 32830, 32840, 32880
Compatible with Manufacturer Model No.
26212, 32830, 32840, 32880
Compatible with Mfr. Model No.
26212, 32830, 32840, 32880
For Use with Mfr Model Number
26212, 32830, 32840, 32880
Compatible Pump Manufacturer Part Number
26212, 32830, 32840, 32880
Compatible Mfr. Model Number
26212, 32830, 32840, 32880

Description

Replacement Cutter Wheel, Compatible with Manufacturer Model Number 26212, 32830, 32840, 32880, Compatible Material Iron, Steel, Tool Length 1 1/2 in, Compatible with Grainger Part Number 19U189, 43FT07, 4CW50, 4CW51, 4CW53, Material Steel, Product Type Replacement Cutter Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.