Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutter Wheel, For Rigid 360,364,820

  • Mfr # 44190

  • Zoro # G3029564


product price: $34.49
/ea

Key Features

For Use With
4CW52 Pipe Cutter And Ridgid Mfg Model# 202, 360, 820, 364 And 732 Pipe/Tube Cutters
Material
Steel
Type
For Stainless Steel Pipe
Impact Rated
No
For Use With Mfr. Model Number
360, 364, 732, 820
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44190
Zoro #
G3029564
UPC #
095691441904
Country of Origin
United States

Dimensions

Tool Length
1 1/2 in

Details

Item
Wide-Roll Pipe Cutter
For Use With
4CW52 Pipe Cutter And Ridgid Mfg Model# 202, 360, 820, 364 And 732 Pipe/Tube Cutters
Material
Steel
Type
For Stainless Steel Pipe
Impact Rated
No
For Use With Mfr. Model Number
360, 364, 732, 820
Product Type
Replacement Cutter Wheel
Compatible Material
Stainless Steel
Compatible with Manufacturer Model Number
360, 364, 732, 820
Compatible Manufacturer Part Number
360, 364, 732, 820
Compatible Manufacturer Model Number
360, 364, 732, 820
Compatible with Manufacturer Model No.
360, 364, 732, 820
Compatible with Mfr. Model No.
360, 364, 732, 820
For Use with Mfr Model Number
360, 364, 732, 820
Compatible Pump Manufacturer Part Number
360, 364, 732, 820
Compatible Mfr. Model Number
360, 364, 732, 820
Features
Featuring extra-wide rolls, this cutter is especially designed for use with power drives., The wide rolls provide for true tracking and cleaner cuts

Description

Replacement Cutter Wheel, Compatible with Manufacturer Model Number 360, 364, 732, 820, Compatible Material Stainless Steel, Tool Length 1 1/2 in, Compatible with Grainger Part Number 19U184, 1VUP6, 1VUP8, 43FR99, 4CW52, Material Steel, Product Type Replacement Cutter Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.