Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutter Wheel, HD, For 4CW50/4CW51

  • Mfr # 33120

  • Zoro # G0911005


product price: $19.99
/ea

Key Features

Material
Steel
Type
For Steel/Ductile Iron Pipe
Impact Rated
No
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
26212, 32830, 32840, 32880
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33120
Zoro #
G0911005
UPC #
095691331205
Country of Origin
United States

Dimensions

Tool Length
1 13/16 in

Details

Item
Replacement Cutter Wheel
Material
Steel
Type
For Steel/Ductile Iron Pipe
Impact Rated
No
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
26212, 32830, 32840, 32880
Compatible Material
Iron, Steel
Compatible Grainger Part Number
19U189, 43FT07, 4CW50, 4CW51, 4CW53
Compatible Manufacturer Part Number
26212, 32830, 32840, 32880
Compatible Manufacturer Model Number
26212, 32830, 32840, 32880
For Use With Mfr. Model Number
26212, 32830, 32840, 32880
Compatible with Manufacturer Model No.
26212, 32830, 32840, 32880
Compatible with Mfr. Model No.
26212, 32830, 32840, 32880
For Use with Mfr Model Number
26212, 32830, 32840, 32880
Compatible Pump Manufacturer Part Number
26212, 32830, 32840, 32880
Compatible Mfr. Model Number
26212, 32830, 32840, 32880
Features
Cuts Steel & Ductile Iron Pipe, For Use With 3S & 4S Pipe Cutter

Description

If you're looking for a reliable replacement cutter wheel, look no further than the RIDGID 33120 Cutter Wheel. It's designed to fit Ridgid 4CW50 and 4CW51 models. The heavy duty steel construction is meant to withstand rugged use in demanding applications. Features include a flat cutting edge and smooth chamfered rim. You'll be pleased with how well the RIDGID 33120 Cutter Wheel works for you on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.