
Cutting Oil, 1 gal, Can
Mfr # 32808
Zoro # G1610122
product price: $41.29
/eaKey Features
For Use With
Alloy Metals
Application
Threading
Features
Cools threads and pipe while improving thread quality., Speeds metal removal., Reduces threading torque
Series
Endura-Clear
Fragrance
Mild Odor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32808
Zoro #
G1610122
UPC #
095691328083
Country of Origin
United States
Dimensions
Size
1 gal.
Container Size
1 gal
Details
Item
Threading Accessories
For Use With
Alloy Metals
Application
Threading
Features
Cools threads and pipe while improving thread quality., Speeds metal removal., Reduces threading torque
Series
Endura-Clear
Fragrance
Mild Odor
Container Style
Jug
Flash Point
350 Degrees F
Standards
FGG/BM/CZ System Compatible
Base Oil
Mineral
Physical Form
Liquid
Color
Clear
Fluid Properties
Chlorine Free
Container Type
Jug
Fluid Type
Chlorine Free
Specific Gravity
1
Cutting Fluid Sub-Category
Cutting Oils
Viscosity
2400 cps
Fluid Characteristics
Chlorine Free, Heavy Metal Free
Fluid Class
Semisynthetic
Material Compatibility
Plastics, Steel
Form
Liquid
Description
Pipe Thread Cutting Oil, Container Size 1 gal, Jug, Clear, Application Threading
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.