Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D993 10Tx6 Bm Blade, PK5

  • Mfr # 56892

  • Zoro # G4223716


product price: $24.89
/pk 5, $4.98/ea

Key Features

Width
3/4 in
Application
Wood, nail-embedded wood, compositions, plastic, cast aluminum, and non-ferrous metals
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56892
Zoro #
G4223716
UPC #
095691568922
Country of Origin
United States

Dimensions

Width
3/4 in
Overall Length
6 in

Details

Item
Reciprocating Saw Blades
Application
Wood, nail-embedded wood, compositions, plastic, cast aluminum, and non-ferrous metals

Description

D993 10Tx6 Bm Blade,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.