Zoro Homepage
This item is Discontinued.
Ridgid DIE THREAD 1-2"" F/21632 47750

DIE THREAD 1-2"" F/21632 (Discontinued)

  • Mfr # 47750
  • Zoro # G1763130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47750
Zoro #
G1763130
UPC #
95691477507
Country of Origin
United States

Description

Pipe Threading Replacement Die Set Threading Machine Die Heads For Nominal Pipe Size 1 In. to 2 In. Threads per Inch 11-1/2 Die Material/Type Alloy Steel Pipe Thread Type NPT Thread Direction Right Hand For Use With 4CW40 4Z974 5A195 Threading Machine Die Heads and RIDGID Model# 504A 713 816 817 and 842 Universal Die Heads Number of Pieces in Set 4 Replacement Pipe Die

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.