Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diehead 531, 1/4 In to 1 In

  • Mfr # 97045

  • Zoro # G8160756


product price: $524.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
97045
Impact Rated
No
Fits Brand
Ridgid
Application
Bolt
Maximum Bolt Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97045
Zoro #
G8160756
UPC #
095691970459
Country of Origin
United States

Dimensions

Maximum Bolt Size
2 in
Minimum Compatible Pipe Size
1/4 in
Minimum Bolt Size
1/4 in
Maximum Compatible Pipe Size
1 in

Details

Item
Power Threading Machines
For Use With Mfr. Model Number
97045
Impact Rated
No
Fits Brand
Ridgid
Application
Bolt
Head Opening Type
Quick Opening
Compatible Dies
1/4" - 1" Bolt Dies
Compatible Threader Series
1215, 300, 535
Thread Type
UNC, UNF
Compatible Mfr. Model No.
97045
Compatible Threader Mfr. Model No.
97045
Compatible Threader Manufacturer Part Number
97045
Compatible Manufacturer Part Number
97045

Description

Threading Machine Die Head, Maximum Compatible Pipe Size 1 in, Minimum Compatible Pipe Size 1/4 in, Head Opening Type Quick Opening, Thread Type UNC, UNF, Compatible Dies 1/4 In. - 1 In. Bolt Dies, Compatible Threader Series 1215, 300, 535, Compatible Manufacturer Part Number 97045, Application Bolt, Compatible Grainger Part Number 25XC43, Fits Brand Ridgid, Maximum Bolt Size 2 in, Minimum Bolt Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.