Zoro Homepage

Dies 3/8 Mond Not Hs

  • Mfr # 50710

  • Zoro # G5676347


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Automatic Pipe Threaders
For Nominal Pipe Size
3/8 in
Threads per Inch
18
Die Material/Type
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50710
Zoro #
G5676347
UPC #
095691507105
Country of Origin
United States

Dimensions

For Nominal Pipe Size
3/8 in
Compatible Pipe Size
3/8 in

Details

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Automatic Pipe Threaders
Threads per Inch
18
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
Mfr. No. 500A
Number of Pieces in Set
4
Item
Replacement Pipe Die
Thread Type
NPT
Number of Pieces
4
Compatible Thread Direction
Right Hand
Compatible Threader Type
Threading Machine
Die Head Compatibility
500A Mono
Application
Pipe
Die Material
High Speed Steel
Threads Per Inch
18
Number of Dies
4
Compatible Die Head Manufacturer Part Number
500A
Compatible Material Type
Aluminum, Galvanized Steel, Steel
Compatible Threader Series
1215, 1224, 300, 535

Description

Replacement Pipe Die, Compatible Pipe Size 3/8 in, Compatible Material Type Aluminum, Galvanized Steel, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility 500A Mono, Compatible Threader Series 1215, 1224, 300, 535, Application Pipe, Number of Dies 4, Threads Per Inch 18, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 500A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.