
Double Ball Bearing
Mfr # 45060
Zoro # G8092646
product price: $30.69
/eaKey Features
For Use With Mfr. Model Number
15682, 15722, 41855, 67182, 93287
Fits Brand
Ridgid
Impact Rated
No
Number of Pieces
5
Product Type
Gear Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45060
Zoro #
G8092646
UPC #
095691450609
Country of Origin
United States
Details
Item
Double Ball Bearing
For Use With Mfr. Model Number
15682, 15722, 41855, 67182, 93287
Fits Brand
Ridgid
Impact Rated
No
Number of Pieces
5
Product Type
Gear Bearing
For Use With
300/300A Power Drive, 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine, 700 Portable Power Drive
Compatible Threader Series
300
Compatible Mfr. Model No.
15682, 15722, 41855, 67182, 93287
Compatible Threader Mfr. Model No.
15682, 15722, 41855, 67182, 93287
Compatible Threader Manufacturer Part Number
15682, 15722, 41855, 67182, 93287
Compatible Manufacturer Part Number
15682, 15722, 41855, 67182, 93287
Description
Double Ball Bearing, Compatible Threader Grainger Part Number 1VXG8, 3FE64, 3RY43, 3Z987, 4CPC4, Compatible Threader Manufacturer Part Number 15682, 15722, 41855, 67182, 93287, Compatible Threader Series 300, Product Type Gear Bearing, Fits Brand Ridgid, For Use With 300/300A Power Drive, 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine, 700 Portable Power Drive, Impact Rated No, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.