Drain Clean Auger
- Mfr # 62067
- Zoro # G223944737
product price:Â
$
24.75
/ea
Key Features
Compatible Manufacturer Part Number
52972, 76455
Connection Size
5/8 in
Application
Drain Cleaning
Fits Brand
Ridgid
Head Type
Straight Auger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62067
- Zoro #
- G223944737
- UPC #
- 0095691620675
- Country of Origin
- United States
Dimensions
- Connection Size
- 5/8 in
- Maximum Drain Line Inside Diameter
- 4 in
- Minimum Drain Line Inside Diameter
- 3/4 in
- Fits Chest Size
- For use in Exploring and Breaking up Stoppages or Returning Sample to Surface to Determine Correct Tool
Details
- Item
- Drain Auger
- Compatible Manufacturer Part Number
- 52972, 76455
- Application
- Drain Cleaning
- Fits Brand
- Ridgid
- Head Type
- Straight Auger
- Compatible Cleaner Series
- K-50
- Product Type
- Auger
- Features
- For use in Exploring and Breaking up Stoppages or Returning Sample to Surface to Determine Correct Tool
- Compatible Product Type
- Sectional Machine
- Tool Series
- T-201A
Description
Drain Auger, Head Type Straight Auger, Compatible Cleaner Series K-50, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3/4 in, Application Drain Cleaning, Features For use in Exploring and Breaking up Stoppages or Returning Sample to Surface to Determine Correct Tool, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-201A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.