Drain Clean Auger
- Mfr # 63190
- Zoro # G423944384
product price:Â
$
41.15
/ea
Key Features
Maximum Drain Line Inside Diameter
10 in
Minimum Drain Line Inside Diameter
2 in
Compatible Manufacturer Part Number
27592, 27597, 27612, 27617, 27637, 44587, 45302, 48462, 67388, 67393
Fits Brand
Ridgid
Tool Series
T-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63190
- Zoro #
- G423944384
- UPC #
- 0095691631909
- Country of Origin
- United States
Dimensions
- Maximum Drain Line Inside Diameter
- 10 in
- Minimum Drain Line Inside Diameter
- 2 in
- Fits Chest Size
- Searching for Cable which is Broken or Lost in Line
Details
- Item
- Drain Auger
- Compatible Manufacturer Part Number
- 27592, 27597, 27612, 27617, 27637, 44587, 45302, 48462, 67388, 67393
- Fits Brand
- Ridgid
- Tool Series
- T-5
- Compatible Cleaner Series
- K-1500, K-1500G, K-1500SP
- Compatible Product Type
- Sectional Machine
- Features
- Searching for Cable which is Broken or Lost in Line
- Product Type
- Auger
- Head Type
- Straight Auger
- Application
- Drain Cleaning
Description
Drain Auger, Head Type Straight Auger, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Features Searching for Cable which is Broken or Lost in Line, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.